Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Slice™ Retractable Precision Cutter

Catalog No. 18222861
Change view
Click to view available options
Blade Material:
Zirconium Oxide
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Blade Material
18-222-861 Zirconium Oxide
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-222-861 Supplier Slice™ Supplier No. 10417
  • $24.75
    $22.65 / Each of 1

    Save $2.10

    8% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Slice™ 10417 Retractable Precision Cutter features a safe, effective, micro-ceramic blade with our proprietary finger-friendly™ grind.

  • Installed blade type: Micro-ceramic, No. 10418
  • ABS handle
  • Plunger retracts blade for added safety
  • Ambidextrous design
  • Integrated pen clip
  • Finger-friendly™ blade cuts effectively
  • Reduces injuries; lowers costs
  • Non-sparking, non-conductive, non-magnetic blade
  • Chemically inert blade never rusts
  • Oil- and lubricant-free blade
  • 100 percent zirconium oxide blade
  • Blade edge lasts up to 11.2x longer than metal
  • Fewer blade changes = fewer injuries
  • No-tool blade change

Specifications

Product Type Precision Cutter
Blade Material Zirconium Oxide
For Use With (Equipment) Compatible blades: 10418
Handle Material GFN, PP, Poly Carbonate
Dimensions (L x W x H) 135.0 x 11.7 x 14.26 mm
Weight (Metric) 12.0 g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.