Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Retro Reflective All-weather Labels

Catalog No. p-200007027 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
25.40 mm (W) x 6.10 m (L)
38.10 mm (W) x 6.10 m (L)
Color:
White
Yellow
For Use With (Equipment):
BMP51, BMP53, M511, M510
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Color For Use With (Equipment)
17-012-340 25.40 mm (W) x 6.10 m (L) White BMP51, BMP53, M511, M510
17-012-223 38.10 mm (W) x 6.10 m (L) Yellow BMP51, BMP53, M511, M510
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17-012-340 Supplier Brady™ Supplier No. M5C1000584
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Increase safety and visibility with the B-584 highly-reflective label material. Print labels almost anywhere high visibility is needed with a compact Brady™ handheld label printer.

  • Ideal for safety applications such as on personnel, fire suppression equipment, and first aid cabinets or anywhere extra visibility is required
  • Resistant to abrasions, weather, solvents and extreme temperatures
  • Pressure-sensitive acrylic adhesive withstands prolonged exposure to tough conditions
  • Able to withstand outdoor conditions for 4 to 6 years on average

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance 2011/65/EU, 2015/863
Adhesive Type Permanent Acrylic
Coating None
Color White
Finish Gloss
Format Continuous
Material Plastic
Printable Sides Top
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Component and equipment labelling;Facility identification;General identification;Safety identification
For Use With (Equipment) BMP51, BMP53, M511, M510
Min. Operating Temperature (Metric) -40°C
Model M5C-1000-584
No. per Pack 1 Label(s) / Box
Quantity 1
Size 25.40 mm (W) x 6.10 m (L)
Temperature Range (English) -40°F to 158°F
Temperature Range (Metric) -40°C to 70°C
Thickness (English) 0.0055 in
Thickness (Metric) 0.14 mm
Dimensions (L x W) 25.40 mm (W) x 6.10 m (L)
Length (English) 20 ft.
Length (Metric) 6.10 m
Width (English) 1 in.
Width (Metric) 25.40 mm
Width (English) Printable Area 25.40 mm
Height (English) Printable Area 0.5 in.
Alternate Part Number M5C-1000-584
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.