Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Werner Co. Reusable 5K Concrete Anchor

Catalog No. 17103805
Change view
Click to view available options
Load Bearing Capacity (English):
5,000 lb. MBS
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Load Bearing Capacity (English)
17-103-805 5,000 lb. MBS
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-103-805 Supplier Werner Co. Supplier No. A510300
Only null left
Add to Cart
Add to Cart

R3 Reusable 5K concrete anchor.

Rapid. Rigid. Reusable.

  • Secure one-hand operation with push-to-stop installation
  • Quick-release button for removability
  • Diamond-hard carbon coating
  • Cycle tested to 5,000 uses
  • Corrosion-resistant stainless steel tri-wedge design

Specifications

Dimensions (L x W) 7.5 x 2.7 in.
Width (English) 2.7 in.
Product Type Reusable Concrete Anchor
Load Bearing Capacity (English) 5,000 lb. MBS
Load Bearing Capacity (Metric) 2267.96 kg MBS
Width (Metric) 6.858 cm
Certifications/Compliance ANSI Z359.18-2017 Type A, OSHA 1910 and 1926
For Use With (Application) Fall Protection
For Use With (Equipment) Harnesses, SRL
Weight (English) 0.7 lb.
Weight (Metric) 0.317 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.