Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CritiCore Protective Wear Reusable Bouffant Cap in White Taffeta

Catalog No. 17012831
Change view
Click to view available options
Size:
18 in.
19.5 in.
22 in.
24 in.
26 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-012-831 26 in.
17-012-827 18 in.
17-012-828 19.5 in.
17-012-829 22 in.
17-012-830 24 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 17-012-831 Supplier CritiCore Protective Wear Supplier No. 11BF0581TAFF012XLWHT
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

This reusable bouffant cap in white taffeta is ideal for any cleanrooms that do not require ESD. Lightweight and durable with a tunneled elastic opening.

  • Tunneled elastic opening
  • Taffeta fabric
  • Primary applications: cleanroom pharmaceutical, biotechnological, medical device manufacturing

Specifications

Product Type Bouffant
Size 26 in.
Material Polyester
Color White
Disposable Reusable
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.