Learn More
Description
Calibrated to Class A tolerances in accordance with ASTM E-542 and ASTM E-969. Each pipet is individually serialized and supplied with a Certificate of Identification and Capacity, traceable to NIST standards. These precision pipets are manufactured and calibrated “To Contain” (bottom line) and “To Deliver” (top line) to specifications for Class A volumetric ware. Sizes 1 mL through 25 mL are color-coded with colored graduations enameled onto the glass.
Do not pipet by mouth. We suggest using a mechanical pipetting device.
Tested and calibrated in an ISO/IEC 17025 certified laboratory.
Certifications
NIST traceable
Compliance
Calibrated To Contain (TC - bottom line) and To Deliver (TD - top line)
Specifications
Specifications
| Autoclavable | Autoclavable |
| Certifications/Compliance | ASTM E542, ASTM E969 |
| Class | A |
| Material | Borosilicate Glass |
| Sterility | Non-sterile |
| Length (English) | 20.51 in. |
| Tip Style | Round |
| Tolerance | ±0.03 mL |
| Volume (English) | 0.85 oz. |
| Color | Blue |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
