Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ Reusable Class A Volumetric Pipets
GREENER_CHOICE

Catalog No. p-3040509 Shop All Corning Products
Change view
Click to view available options
Volume (Metric):
1 mL
2 mL
3 mL
4 mL
5 mL
6 mL
7 mL
8 mL
9 mL
10 mL
15 mL
20 mL
25 mL
Tolerance:
±0.01 mL
±0.02 mL
±0.03 mL
Type:
Serialized Volumetric Pipet
Volumetric Pipet
Color:
Black
Blue
Green
Orange
Red
White
Yellow
23 product options available for selection
Product selection table with 23 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Tolerance Type Color
13-646-50 3 mL ±0.01 mL Serialized Volumetric Pipet Black
13-646-56 9 mL ±0.02 mL Serialized Volumetric Pipet Black
13-646-41 6 mL ±0.01 mL Volumetric Pipet Orange
13-646-33 10 mL ±0.02 mL Volumetric Pipet Red
13-646-57 10 mL ±0.02 mL Serialized Volumetric Pipet Red
13-646-43 8 mL ±0.02 mL Volumetric Pipet Blue
13-646-55 8 mL ±0.02 mL Serialized Volumetric Pipet Blue
13-646-38 3 mL ±0.01 mL Volumetric Pipet Black
13-646-59 20 mL ±0.03 mL Serialized Volumetric Pipet Yellow
13-646-48 1 mL ±0.01 mL Serialized Volumetric Pipet Blue
13-646-60 25 mL ±0.03 mL Serialized Volumetric Pipet Blue
13-646-53 6 mL ±0.01 mL Serialized Volumetric Pipet Orange
13-646-32 1 mL ±0.01 mL Volumetric Pipet Blue
13-646-36 20 mL ±0.03 mL Volumetric Pipet Yellow
13-646-39 4 mL ±0.01 mL Volumetric Pipet Red
13-646-52 5 mL ±0.01 mL Serialized Volumetric Pipet White
13-646-49 2 mL ±0.01 mL Serialized Volumetric Pipet Orange
13-646-35 2 mL ±0.01 mL Volumetric Pipet Orange
13-646-51 4 mL ±0.01 mL Serialized Volumetric Pipet Red
13-646-34 15 mL ±0.03 mL Volumetric Pipet Green
13-646-58 15 mL ±0.03 mL Serialized Volumetric Pipet Green
13-646-37 25 mL ±0.03 mL Volumetric Pipet Blue
13-646-42 7 mL ±0.01 mL Volumetric Pipet Green
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 23 options available.
23 options

Do not pipet by mouth. Use mechanical pipetting device.

Catalog No. 13-646-50 Supplier Corning™ Supplier No. 7103C3
Add to Cart
Add to Cart

Do not pipet by mouth. Use mechanical pipetting device.

Borosilicate-glass with fire-polished top and tip manufactured and calibrated To Contain(TC) and To Deliver(TD)

Calibrated to Class A tolerances in accordance with ASTM E-542 and ASTM E-969. Each pipet is individually serialized and supplied with a Certificate of Identification and Capacity, traceable to NIST standards. These precision pipets are manufactured and calibrated “To Contain” (bottom line) and “To Deliver” (top line) to specifications for Class A volumetric ware. Sizes 1 mL through 25 mL are color-coded with colored graduations enameled onto the glass.

Do not pipet by mouth. We suggest using a mechanical pipetting device.

Tested and calibrated in an ISO/IEC 17025 certified laboratory.

Certifications

NIST traceable

Compliance

Calibrated To Contain (TC - bottom line) and To Deliver (TD - top line)

TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Certifications/Compliance ASTM E542, ASTM E969, certificate of identification and capacity, NIST traceable
Class A
Material Borosilicate Glass
Sterility Non-sterile
Length (English) 14.01 in.
Tip Style Round
Tolerance ±0.01 mL
Volume (English) 0.1 oz.
Color Black
Volume (Metric) 3 mL
Length (Metric) 35.6 cm
Type Serialized Volumetric Pipet
Disposable Reusable
For Use With (Equipment) Mechanical Pipetting Device
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.