Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Werner Co. Reusable Concrete Anchor

Catalog No. 17103802
Change view
Click to view available options
Werner Co. Reusable Concrete Anchor
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
17-103-802 Werner Co. Reusable Concrete Anchor
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-103-802 Supplier Werner Co. Supplier No. A510000
Add to Cart
Add to Cart

Reusable concrete anchor.

Lightweight design is easy to insert and remove.

  • Drill hole of 3/4 in. with 3-1/2 in. minimum depth
  • Minimum 3000 psi concrete
  • Multi-directional use

Specifications

Certifications/Compliance Meets ANSI and OSHA Standards
Strength Minimum 3000 psi Concrete
Product Type Reusable Concrete Anchor
For Use With (Equipment) Harnesses, SRL
For Use With (Application) Fall Protection
Width (English) 2 in.
Dimensions (L x W) 11.5 x 2 in.
Weight (English) 0.5 lb.
Weight (Metric) 0.227 kg
Width (Metric) 5.08 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.