Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Reusable Glass Media Bottles with Cap
SDPSCI_ED

Catalog No. S35833 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
1000 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S35833 100 mL
S35831 250 mL
S35832 500 mL
S35830 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. S35833

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Convenient wide opening

Ideal for general use.

  • Enhanced graduations
  • Permanent white enamel marking spot
  • GL 45 screw thread
  • Clear (natural), drip-free, replaceable polypropylene pour ring Linerless
  • Autoclavable (to 140°C)
  • Borosilicate glass
  • Polypropylene cap

TRUSTED_SUSTAINABILITY

Specifications

Capacity 3.3 oz., 100mL
Capacity (Metric) 100 mL
Color Clear
Material Borosilicate Glass
Sterility Non-sterile
Capacity (English) 3.3 oz.
Product Type Media Bottle
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.