Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Reusable Glass Short-Stem Funnels
SDPSCI_ED

Catalog No. S35829 Shop All Fisherbrand Products
This item is not returnable. View return policy
Catalog No. S35829

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

High resistance to chemical attack, mechanical, and thermal shock

  • Constructed with heavy uniform walls, molded rims, and fire-polished stems
  • Formed to a 58° angle for faster, more effective filtering
  • Cone is suspended by its uppermost edge, leaving most of the conical area for filtration

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric)Top 7.5 cm
Capacity (Metric) 90 mL
Material Borosilicate Glass
Height (Metric) 145 mm
Certifications/Compliance ASTM E1095, Type I, Class A
Angle 58°
Diameter (Metric) Filter 12.5 cm
Length (Metric) Stem 7.5 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.