Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ Reusable Plastic Beakers with Handle and Spout
SCI_ED

Catalog No. S02293D Shop All Corning Products
Change view
Click to view available options
Capacity (Metric):
1000 mL
2000 mL
3000 mL
Catalog No. Capacity (Metric)
S02293D 3000 mL
S02293B 1000 mL
S02293C 2000 mL
3 options
This item is not returnable. View return policy

Catalog No. S02293D

Supplier: Corning™ 1015P3L/EMD

This item is not returnable. View return policy

Translucent polypropylene beakers printed with blue graduations.

TRUSTED_SUSTAINABILITY

Specifications

Color Translucent
Diameter (English) Outer 6.6 in.
Diameter (Metric) Outer 17 cm
Capacity (Metric) 3000 mL
Material Polypropylene
For Use With (Application) For High Temperature and Chemical Resistance
Height (English) 9.5 in.
Height (Metric) 24.3 cm
Includes Handle, Spout
Increments 50 mL
Temperature (English) Max. Operating 68°F
Temperature (Metric) Max. Operating 20°C
Type Beaker
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Certifications/Compliance DIN, ASTM Class A and B
Scale Blue Graduated Scale
Style Griffin
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.