Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Reusable Polyethylene Dippers
SCI_ED

Catalog No. S29077 Shop All Fisherbrand Products
Change view
Click to view available options
Length (Metric) Handle:
0.9 m
3.7 m
Length (English) Handle:
3 ft.
12 ft.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Handle Length (English) Handle
S29077 0.9 m 3 ft.
S29153 3.7 m 12 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. S29077

Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please to view product availability in your area.

This item is not returnable. View return policy

500 mL beakers with long handles for removing samples from large tanks.

  • Lightweight, durable polyethylene
  • Graduated beaker features dual pouring spouts for easy left- or right-handed operation
  • Handle has an “easy-grip” end for secure handling under adverse conditions

Order Info

Additional dipper sizes available. To order, contact your Fisher Scientific Customer Service Representative.

Specifications

Product Type Dipper
Material HDPE
Capacity (Metric) 500 mL
For Use With (Application) For removing samples from large tanks
Dimensions (L x W x H) 5.75 x 5 x 43 in. (14.6 x 12.7 x 109.22 cm)
Height (English) 43 in.
Height (Metric) 109.22 cm
Length (English) 5.75 in.
Length (English) Handle 3 ft.
Length (Metric) 14.6 cm
Length (Metric) Handle 0.9 m
Width (English) 5 in.
Width (Metric) 12.7 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.