Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Reusable Polyethylene Dippers
SCI_ED

Catalog No. s29078 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
500 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S29078 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S29078
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

500mL beakers with long handles for removing samples from large tanks.

  • Lightweight, durable polyethylene
  • Graduated beaker features dual pouring spouts for easy left- or right-handed operation
  • Handle has an “easy-grip” end for secure handling under adverse conditions

Specifications

Product Type Dipper
Material HDPE
Capacity (Metric) 500 mL
For Use With (Application) For removing samples from large tanks
Dimensions (L x W x H) 78.5 x 5 x 4.25 in. (199.4 x 12.7 x 10.79 cm)
Height (English) 4.25 in.
Height (Metric) 10.79 cm
Length (English) 78.5 in.
Length (English) Handle 6 ft.
Length (Metric) 199.4 cm
Length (Metric) Handle 1.8 m
Width (English) 5 in.
Width (Metric) 12.7 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.