Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Reusable Polyethylene Ladles
SCI_ED

Catalog No. S29157 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
600 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S29157 600 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S29157
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Extra-heavy-duty for sampling and dispensing corrosive liquids.

  • Linear polyethylene beaker
  • Secured with welded solid handle

Order Info

Additional ladle sizes available. To order, contact your Fisher Scientific Customer Service Representative.

Specifications

Material Polyethylene
Capacity (English) 20.3 oz.
Capacity (Metric) 600 mL
Disposable Reusable
Color White
For Use With (Application) Sampling and dispensing corrosive liquids
Length (English) Handle 10 in.
Length (Metric) Handle 25 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.