Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
HDS Reusable Protective Face Masks
Description
- Reusable
- Washable
- Made from tight-knit double wall technical fabric
- Stops spread of germs
- Covers face and mouth
- Skin friendly and breathable
- Conceals cough and sneeze
- Discourages face touching
Specifications
Specifications
| Product Type | General Purpose Face Mask |
| Color | Black |
| Fastening Type | Earloops |
| Material | Polyester |
| Sterility | Non-sterile |
| Disposable | Reusable |
| Latex Free | Yes |
| Length (English) | 7 in. |
| Length (Metric) | 17.7 cm |
| Model | HDS/2LAYERNJMASK 2/BLACK |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?