Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Steel Grip Cover Mitt, 22 oz. Thermonol, 9 in., Reversible, 1/Pr.

Catalog No. 5000684291
Encompass

These 9 in. cover mitts are designed for high heat applications and feature a durable 22 oz. Thermonol construction. The closed-end, reversible design is engineered for use with multi-layer mitts to provide reliable protection.

  • Length: 9 in.
  • Material: 22 oz. Thermonol
  • Construction: Reversible closed-end style
  • Thumb style: Set-in
  • Stitching: Sewn with KEVLAR® thread
  • Sold as: Pair

Catalog No. 50-006-84291 Supplier MSC Supplier No. 81450413
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These 9 in. cover mitts are designed for high heat applications and feature a durable 22 oz. Thermonol construction. The closed-end, reversible design is engineered for use with multi-layer mitts to provide reliable protection.

  • Length: 9 in.
  • Material: 22 oz. Thermonol
  • Construction: Reversible closed-end style
  • Thumb style: Set-in
  • Stitching: Sewn with KEVLAR® thread
  • Sold as: Pair

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.