Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC RTC Chipboard Box, 3 x 4.5 x 3 in, 1000/Pk

Catalog No. 501915611
Encompass

RTC chipboard shipping boxes are reverse tuck folding cartons designed for the secure packaging of small parts. They feature a pye-lock tuck mechanism for positive locking and are constructed from .024 fibreboard, meeting or exceeding PPP-B-566 federal specifications. These cartons are available in Kraft color.

  • Lightweight design suitable for small parts
  • Pye-lock tuck provides positive locking
  • Meets or exceeds PPP-B-566 federal specification
  • Constructed from durable .024 fibreboard
  • Overall dimensions: 3 in length, 4.5 in width, 3 in height
  • Container shape: Rectangle
  • Single wall construction
  • Color: Brown

Catalog No. 50-191-5611 Supplier MSC Supplier No. 39551106
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

RTC chipboard shipping boxes are reverse tuck folding cartons designed for the secure packaging of small parts. They feature a pye-lock tuck mechanism for positive locking and are constructed from .024 fibreboard, meeting or exceeding PPP-B-566 federal specifications. These cartons are available in Kraft color.

  • Lightweight design suitable for small parts
  • Pye-lock tuck provides positive locking
  • Meets or exceeds PPP-B-566 federal specification
  • Constructed from durable .024 fibreboard
  • Overall dimensions: 3 in length, 4.5 in width, 3 in height
  • Container shape: Rectangle
  • Single wall construction
  • Color: Brown

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.