Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Revco™ Blood Bank Refrigerators

Catalog No. p-4530454 Shop All Thermo Scientific Products
Change view
Click to view available options
Plug Type:
NEMA 5-15 P
Capacity (Metric):
139 L
Voltage:
115 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Plug Type Capacity (Metric) Voltage
13-990-260 NEMA 5-15 P 139 L 115 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. 13-990-260 Supplier Thermo Scientific™ Supplier No. REB404A

missing translation for 'validMainframeMsg'

Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Store whole blood and blood components while meeting the strict AABB, ANRC and FDA requirements with Thermo Scientific™ Revco™ Blood Bank Refrigerators. Includes free standing temperature chart recorder.

Store whole blood and blood components while meeting the strict AABB, ANRC and FDA requirements with Thermo Scientific™ Revco™ Blood Bank Refrigerators, featuring microprocessor control systems, positive airflow systems, industrial-quality cabinet construction with adjustable leveling feet and extra-strength refrigeration compressors designed for industrial, clinical and scientific use. Incudes free standing temperature chart recorder.

Features:
  • Positive, forced-air circulation maintains temperature uniformity throughout.
  • Directional airflow assures quick recovery after door is opened.
  • High-density, CFC-free urethane foam insulation protects cabinet from ambient temperature fluctuations and minimizes operating costs.
  • Refrigerator includes heavy-duty, industrial-grade, hermetically sealed compressors and automatic condensate removal and defrost systems.

Microprocessor Control:

  • Digital electronic technology designed to simplify operation and deliver greater accuracy
  • Factory-preset temperature setpoint at 4°C
  • Adjustable temperatures between 1° and 8°C
  • Icon-based controls
  • Large, easy-to-read digital display that shows temperature within 0.1°C
  • Graphic thermometer that shows steady green when temperature is normal, flashes top bar for overtemperature, flashes bulb for undertemperature
  • Sensor that automatically initiates defrost cycle on demand, eliminating need for a defrost timer, minimizing frost buildup, and optimizing coil efficiency

Safety and Security:

  • Audible/visual warnings for temperature deviations or power failure
  • Key-operated ON/OFF/ALARM ON master switch for setpoint security
  • Pushbutton alarm test and remote alarm contacts
  • Alarm silence, ringback and auto reset
  • Controller battery backup system
  • Alarm setpoints preset to warn of temperature deviation at 5.5°C overtemperature, 1.5°C undertemperature

Construction:

  • Cold-rolled steel cabinets with smooth, scratch-resistant painted finish for easy cleaning
  • Lockable doors self-close against closed-cell peripheral gasket
  • Dual-pane glass viewing door(s) insulated to prevent condensation
  • Adjustable, full-extension, stainless-steel drawers
  • Interior cabinet lights (except undercounter model)
  • Door-activated ON/OFF switch and independent switch on panel
  • Undercounter model has a solid door and 1in. dia. (2.5cm) access port with plug

Includes:

6″ (15.2cm) seven-day temperature chart recorder

Note:

Other voltages available. Contact your customer service or sales representative for more information.

TRUSTED_SUSTAINABILITY

Specifications

Type Blood Bank Refrigerator
Capacity (English) 4.9 cu. ft.
Capacity (Metric) 139 L
Temperature Range 1°C to 8°C
Refrigerant CFC- and HCFC-Free R134A
Door Style Solid
No. of Doors 1
Drawers Stainless Steel
No. of Drawers 2
Cabinet Material Cold-rolled Steel
Exterior Finish Scratch-resistant Painted
Insulation CFC-free
Certifications/Compliance CE, cUL, UL
Style Undercounter
Display LED
Control Type Microprocessor
Defrost Automatic
Monitoring Options Alarm
Compressor Hermetic
Dimensions (D x W x H) Interior 20.5 x 20 x 20 in. (52 x 50.8 x 50.8 cm)
Dimensions (L x W x H) Exterior 28.9 x 24 x 34 in. (73.4 x 61 x 86.4 cm)
Depth (English) Interior 20.5 in.
Depth (Metric) Interior 52 cm
Height (English) Exterior 34 in.
Height (English) Interior 20 in.
Height (Metric) Exterior 86.4 cm
Height (Metric) Interior 50.8 cm
Length (English) Exterior 28.9 in.
Length (Metric) Exterior 73.4 cm
Width (English) Exterior 24 in.
Width (English) Interior 20 in.
Width (Metric) Exterior 61 cm
Width (Metric) Interior 50.8 cm
Plug Type NEMA 5-15 P
Voltage 115 V
Electrical Requirements 115 V 60 Hz
Frequency 60 Hz
Shipping Weight (English) 220 lb.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.