Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Revco™ ExF -86°C Upright Ultra-Low Temperature Freezers

Catalog No. EXF60086SSD Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity (Metric):
793 L
Plug Type:
NEMA 6-15
Vial Capacity:
60,000 x 2mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Plug Type Vial Capacity
EXF60086SSD 793 L NEMA 6-15 60,000 x 2mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. EXF60086SSD Supplier Thermo Scientific™ Supplier No. EXF60086SSD

missing translation for 'validMainframeMsg'

Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Ensure uncompromised sample protection for -50° to -86°C applications with these freezers, designed for daily sample protection and dependability.

Ensure uncompromised sample protection for -50° to -86°C applications with Thermo Scientific™ Revco™ ExF -86°C Upright Ultra-Low Temperature Freezers, designed for daily sample protection and dependability.

Features:

  • State-of-the-art refrigeration system with rugged construction
  • Eye-level, easy-to-use microprocessor control panel
  • Five interior compartment doors to reduce cold air loss and improve temperature recovery after door closings
  • Vacuum relief port permits easy access after door openings

Construction:

  • Stainless steel interior in four sizes: 13, 17, 23 and 28 cu.ft. (240, 320, 400 and 600L) to accommodate specific lab space and capacity requirements
  • Heavy gauge, cold-rolled steel exterior construction with a powder coat paint finish that resists chipping and rust
  • 5″ (127mm) foamed-in-place, polyurethane insulation
  • Sturdy, solid, stainless steel shelving to support a full product load

Optional Accessories:

  • Optional CO2 or LN2 safety back-up system for additional protection in the event of a power or mechanical failure
  • Optional, built-in chart recorder for continuous monitoring

Includes:

  • Ergonomic, lockable door handle
  • Power Management System with low voltage surge protection and buck/boost
  • Easy-to-remove air filter
  • Two (25mm) access ports
TRUSTED_SUSTAINABILITY

Specifications

Description Capacity: 28 cu. ft. (792.8L); Stainless-steel interior; Holds 600 boxes; 208-230V/60Hz; 12A
Capacity (English) 28 cu. ft.
Capacity (Metric) 793 L
Temperature Range -50°C to -86°C
No. of Doors 1
Inner Doors 5
Cabinet Material Cold-rolled Steel
Insulation Polyurethane Foam
Interior Stainless Steel
Exterior Finish Powder-coated Steel
Shelves 2
Capacity (English) Shelf 150 lb.
Capacity (Metric) Shelf 68 kg
Certifications/Compliance CE, cULus, FDA Class I, UL
Style Upright
Display Push Button LED
Warranty Warranty varies by country, please contact us for details
Defrost Manual
Water Cooled Optional
Dimensions (D x W x H) Interior 27 x 36.6 x 51.5 in. (68.6 x 93 x 130.8 cm)
Dimensions (L x W x H) Exterior 38.9 x 46.8 x 77.9 in. (98.9 x 118.9 x 197.9 cm)
Footprint (English) 12.64 sq. ft.
Footprint (Metric) 1.17 sq. meters
Monitoring Options Alarm, Recorder
Access Security KeyLock, Padlock Standard
Chart Recorder 7-day Ink or Inkless (Optional)
Data Outputs RS-485, 4-20mA, dry contacts - standard, PT100 probe Optional
On-Board Datalogging Not Available
Operating Modes Standard Operation
Setpoint Security Not Available
Backup Systems CO2 or LN2 Optional
Smart View Compatibility Smart-Vue Compatible
Amperage 12 A
Plug Type NEMA 6-15
Voltage 208/230 V
Electrical Requirements 208 - 230 V 60 Hz
Frequency 60 Hz
Energy Usage 21kW/day
Line Voltage Indicator Buck/Boost
Voltage Compensation Buck/Boost
Vial Capacity 60,000 x 2mL
Vial to Energy Ratio 1.5 watts/100 2mL vials (box)
Vial to Footprint Ratio (English) 4747 vials/cu. ft.
Vial to Footprint Ratio (Metric) 51282 vials/cu. m
Shipping Weight (Metric) 485 kg
Weight (English) 1020 lb.
Weight (Metric) 462 kg
Holds Boxes (600)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.