Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Revco™ High-Performance Laboratory Refrigerators with Solid Doors

Catalog No. 13990156
Change view
Click to view available options
Capacity (English):
4.9 cu. ft.
Voltage:
115 V
Plug Type:
NEMA 5-15 P
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Voltage Plug Type
13-990-156 4.9 cu. ft. 115 V NEMA 5-15 P
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. 13-990-156 Supplier Thermo Scientific™ Supplier No. REL404A
This item is not returnable. View return policy
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Store biological and chemical samples for clinical, industrial and scientific applications in these high-performance laboratory refrigerators with solid doors.

Store samples for clinical, industrial and scientific applications in Thermo Scientific™ Revco™ High-Performance Laboratory Refrigerators with Solid Doors. These refrigerators feature a microprocessor control system, positive airflow systems, industrial-quality cabinet construction and extra-strength refrigeration compressors.

  • Adjustable temperatures between 1° and 8°C (factory preset at 4°C)
  • Automatic defrost and condensate removal

Microprocessor Control

  • Digital electronic technology designed to simplify operation and deliver greater accuracy
  • Icon-based controls
  • Large, easy-to-read digital display of temperature within 0.1°C
  • Graphic thermometer is steady green when temperature is normal, flashes top bar for over temperature, flashes bulb for under temperature
  • Sensor automatically initiates defrost cycle on demand, eliminating need for a defrost timer, minimizing frost buildup, and optimizing coil efficiency

Alarm System

  • Audible/visual warnings for temperature deviations or power failure
  • Key-operated ON/OFF/ALARM ON master switch for setpoint security
  • Push-button alarm test and remote alarm contacts
  • Alarm silence, ringback, and auto reset
  • Controller battery backup system
  • Alarm setpoints are preset to warn of temperature deviation at 5.5°C over temperature and 1.5°C under temperature

Construction

  • Positive forced-air circulation systems
  • Industrial-grade cabinet construction and compressors
  • High-density CFC-free urethane foam insulation
  • Self-closing, key-locked doors
  • Epoxy-coated, open-wire shelves adjustable in 1in. (2.5cm) increments
  • Cold-rolled steel interior and exterior finished with high-impact powder paint coating
  • Interior lights with door-activated ON/OFF switch, independent switch on control panel, adjustable leveling feet (except 4.9 cu. ft. undercounter model)
  • 45.8 cu. ft. (1297L) units have double sliding glass doors, base-mounted controls and refrigeration systems, independent switch-activated lights, and dual-wheel 2in. (5cm) casters instead of leveling feet
  • Undercounter model has a 1in. (2.5cm) dia. access port with plug

Ordering Information:

Alarm systems, temperature chart recorders, and power monitors are available separately. Other voltages are available; contact your Customer Service or Sales Representative for more information.

TRUSTED_SUSTAINABILITY

Specifications

Type High-Performance Refrigerator
Capacity (English) 4.9 cu. ft.
Capacity (Metric) 133 L
Temperature Range 1°C to 8°C
Refrigerant CFC- and HCFC-free R134A
Door Style Solid
No. of Doors 1
Shelves 3
Cabinet Material Cold-rolled Steel
Exterior Finish High-impact Powder Paint Coating
Insulation CFC-free
Interior High-impact Powder Paint Coating
Certifications/Compliance CE, cUL, TUV, UL
Style Undercounter
Casters 2 in. (5cm) casters (two locking, two nonlocking), factory installed
Control Type Microprocessor
Defrost Automatic
Monitoring Options Alarm, Recorder
Compressor Industrial-grade
Dimensions (D x W x H) Interior 20 x 20 x 20 in. (50.8 x 50.8 x 50.8 cm)
Dimensions (L x W x H) Exterior 28.9 x 24 x 34 in. (73.4 x 61 x 86.4 cm)
Depth (English) Interior 20 in.
Depth (Metric) Interior 50.8 cm
Height (English) Exterior 34 in.
Height (English) Interior 20 in.
Height (Metric) Exterior 86.4 cm
Height (Metric) Interior 50.8 cm
Length (English) Exterior 28.9 in.
Length (Metric) Exterior 73.4 cm
Width (English) Exterior 24 in.
Width (English) Interior 20 in.
Width (Metric) Exterior 61 cm
Width (Metric) Interior 50.8 cm
Amperage 8 A
Breaker 15A
Plug Type NEMA 5-15 P
Voltage 115 V
Electrical Requirements 115 V 60 Hz
Frequency 60 Hz
Shipping Weight (English) 212 lb.
Shipping Weight (Metric) 96 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.