Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Revco™ Plasma Freezers

Catalog No. 13991148 Shop All Thermo Scientific Products
Change view
Click to view available options
Plug Type:
NEMA 5-15 P
Capacity (English):
4.9 cu. ft.
Voltage:
115 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Plug Type Capacity (English) Voltage
13-991-148 NEMA 5-15 P 4.9 cu. ft. 115 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. 13-991-148 Supplier Thermo Scientific™ Supplier No. UFP430A

missing translation for 'validMainframeMsg'

Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Simplify operation and increase accuracy with these plasma freezers, designed to meet AABB, ANRC and FDA standards for safety and performance. Includes freestanding circular chart temperature recorder.

Simplify operation and increase accuracy with the microprocessor control of Thermo Scientific™ Revco™ Plasma Freezers. Our -30°C Plasma Freezers are designed to meet AABB, ANRC and FDA standards for safety and performance in plasma storage. Includes freestanding chart temperature recorder.

Key Features
  • CFC-free refrigerant
  • Preset temperature at -30°C
  • Automatic condensate removal and defrost, with sensor that automatically initiates defrost cycle on demand, eliminating need for a defrost timer, minimizing frost build-up and optimizing coil efficiency
  • Positive airflow systems

Microprocessor Control

  • Icon-based controls and displays
  • Preset temperature setpoint
  • Graphic thermometer is steady green when temperature is normal, flashes top bar for overtemperature and flashes bulb for undertemperature
  • Large, easy-to-read digital display shows temperature within 1°C
  • Audible/visual warnings for overtemperature, undertemperature or power failure
  • Key-operated OFF/ON/ALARM ON master switch for setpoint security
  • Push-button alarm test
  • Remote alarm contacts
  • Alarm silence, ringback and auto reset
  • Controller battery backup system

Construction

  • Cold-rolled steel cabinet surfaces finished with high-impact powder paint coating
  • One solid door, hinged on right (except 51.1 cu. ft. model: two solid doors with keyed lock, self-close against closed-cell peripheral gasket)
  • Full-length door handles
  • Adjustable leveling feet
  • High-density, CFC-free urethane foam insulation protects cabinet interior from ambient temperature fluctuations, minimizes operating costs
  • Positive, forced-air circulation maintains uniformity at all shelf levels
  • Directional airflow assures quick recovery after door openings
  • Heavy-duty, hermetically sealed compressors
  • 1' (2.5cm) access port with plug on undercounter model only

Ordering Information:

Alarm systems, temperature chart recorders and power monitors available separately. For additional voltages, contact your CSR.

Includes:

Space-saver and upright models come with a 6' (15.2cm) seven-day circular chart temperature recorder (optional free-standing on undercounter model) and extra-long probe for manual alarm testing.

TRUSTED_SUSTAINABILITY

Specifications

Type Plasma Freezer
Capacity (English) 4.9 cu. ft.
Capacity (Metric) 133 L
Temperature Range -30°C
Door Style Solid
No. of Doors 1
Cabinet Material High-impact, Powder-coated Paint
Insulation Urethane Foam
Exterior Finish Powder-coated Steel
Shelves 2
No. of Drawers 2
Certifications/Compliance AABB, ANRC, CE, cUL, FDA, TUV, UL
Style Upright
Control Type Microprocessor
Warranty Warranty varies by country, please contact us for details
Defrost Automatic
Dimensions (D x W x H) Interior 20.5 x 20 x 20 in. (52.1 x 50.8 x 50.8 cm)
Dimensions (L x W x H) Exterior 28.9 x 24 x 34 in. (73.4 x 61 x 86.4 cm)
Depth (English) Interior 20.5 in.
Depth (Metric) Interior 52.1 cm
Height (English) Exterior 34 in.
Height (English) Interior 20 in.
Height (Metric) Exterior 86.4 cm
Height (Metric) Interior 50.8 cm
Length (English) Exterior 28.9 in.
Length (Metric) Exterior 73.4 cm
Width (English) Exterior 24 in.
Width (English) Interior 20 in.
Width (Metric) Exterior 61 cm
Width (Metric) Interior 50.8 cm
Monitoring Options Alarm
Amperage 8 A
Breaker 15A
Plug Type NEMA 5-15 P
Voltage 115 V
Electrical Requirements 115 V 60 Hz
Frequency 60 Hz
Compressor Heavy-duty, Industrial-grade, Hermetic
Refrigerant CFC-free
Shipping Weight (English) 212 lb.
Shipping Weight (Metric) 96 kg
Holds Boxes (665)
Rack Capacity 1
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.