Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Black Stallion™ Welding Bib Apron

Catalog No. 19088029
Encompass
Encompass_Preferred
Change view
Click to view available options
Length (English):
42 in.
Closure Type:
Wide Shoulder Straps
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Closure Type
19-088-029 42 in. Wide Shoulder Straps
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-088-029 Supplier Black Stallion™ Supplier No. 42A
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Material Leather, Dupont™ Kevlar™ aramid fibers
Closure Type Wide Shoulder Straps
Resistance Flame
Includes Front bib utility pocket, flame resistant Dupont™ Kevlar™ aramid fiber stitched
Length (English) 42 in.
Length (Metric) 106.68 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.