Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Black Stallion™ Premium Grain Kidskin Leather Short-Cuff TIG Welder's Gloves with DragPatch™

Catalog No. 191305951
Encompass
Encompass_Preferred
Change view
Click to view available options
Size:
Medium
Large
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-130-5951 Medium
19-133-806 Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-130-5951 Supplier Black Stallion™ Supplier No. 24KM
Add to Cart
Add to Cart
This item is not returnable. View return policy

Supple and thin premium kidskin leather ensures tactile control, with exclusive DragPatch™ reinforcement for additional insulation and abrasion resistance.

  • Premium grain kidskin leather ensures hand and finger control
  • DragPatch™ reinforcement offers additional abrasion resistance and insulation
  • Aramid Fiber stitching provides spark and abrasion resistance
  • Gloves are unlined for increased dexterity
  • Ideal protection for TIG Welding applications

Specifications

Color White
Grade Premium
Material Grain Kidskin Leather
Size Medium
For Use With (Application) TIG Welding
Glove Cuff Style Safety
Series 24K
Length (English) Cuff 2.5 in.
Length (Metric) Cuff 6.35 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.