Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Black Stallion™ 45 oz. PBI Wool-Lined Thermal Protective Gloves

Catalog No. 19056536
Encompass
Encompass_Preferred
Change view
Click to view available options
One Size
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-056536 One Size
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-056536 Supplier Black Stallion™ Supplier No. HP114

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Extra heavy-duty gloves constructed of Polybenzimidazole fiber (PBI) offer high performance protection from extremely hot temperatures.

  • 14 in. thermal protective gloves
  • High temperature protection
  • Extra heavy duty thickness

Specifications

Color Natural
Material PBI
Size Universal
Liner Material Wool
Yarn Weight 45 oz.
Length (English) 14 in.
Length (Metric) 35.5 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.