Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Reveal Ductless Fume Hood
SDP

Catalog No. 22446209 Shop All Mopec Products
Change view
Click to view available options
Dimensions (D x W x H):
31 x 36 x 27 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (D x W x H)
22-446-209 31 x 36 x 27 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-446-209 Supplier Mopec Supplier No. FS040
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Provides a safe and efficient workspace with excellent visibility and User-friendly controls for convenient operation.

  • Clear back and side panels with a Double-hinged, Self-locking clear front sash
  • Constructed from Epoxy-coated steel or polypropylene.
  • Features an advanced filtration system to help protect operators.
  • Supports flexible installation for convenient workspace placement.
  • Offers a plug and use design for quick and easy setup.
  • Equipped with 2 x 15 Watt bulbs
  • Ebmpapst centrifugal fan
  • Manual speed controller
  • Electronic blower switch
  • Available in two power configurations: 120 V/60 Hz and 220 V/50 Hz
  • Noise level: Less than 53 dBA at 1 meter
  • Airflow: 206 CFM
  • Face velocity: 100 FPM

Specifications

Product Type Ductless Fume Hood
Filter Type Prefilter, HEPA, Carbon
Material Polypropylene
Dimensions (D x W x H) 31 x 36 x 27 in.
Exhaust Ductless
Height (English) Interior 19 in.
Includes 1 Electrostatic Pre Filter, 1 HEPA Filter, and 1 Carbon Filter
Voltage 120/220 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.