Learn More
Description
- Filtration System Includes:
- 1 FS039 electrostatic Pre-filter
- FS034: 1 FS035 carbon filter
- FS037: 1 FS038 carbon filter
- 2 Hanging rods and compact fluorescent lighting
- Sturdy polypropylene
- Epoxy Coating
- The materials include tempered glass and an Ebmpapst™ centrifugal fan.
- For FS034, the external dimensions are 30 W x 48 H x 28 D in., with an internal height of 36 in.
- For FS037, the external dimensions are 30 W x 74.88 H x 28 D in., with an internal height of 57.24 in.
- Two power options are available: 120 V or 60 Hz and 220 V or 50 Hz.
- For FS034, the FS036 Mobile Cart is available as an optional accessory.
- Manage full fuming cycle: Humidity, temperature, circulation fan, hot plate, and purge
- Its durable polypropylene design, Printbuster™ Pro LCD controls, and Multiplex™ filtration system ensure precise fuming while protecting users from harmful fumes, with secure and customizable features
- Customizable sequences for consistent results
- Less than 53 Noise or dBA
- 145 CFM airflow
- 80 FPM face momentum
- FS034 is a benchtop workstation, while FS037 is a freestanding workstation.
Specifications
Specifications
| Product Type | Benchtop Fuming Chamber |
| Filter Type | Carbon |
| Material | Polypropylene |
| Includes | 1 Electrostatic Pre Filter and 1 HEPA Filter |
| Voltage | 120/220 V |
| Width (English) | 30 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
