Learn More
Description
- Features a large transparent pocket, padded handles with Load-bearing webbing, a bottom zipper compartment, and a Velcro-sealable pocket.
- Measures (31 L x 21 W x 18.5 H ) in. externally and (30 L x 20 W x16 H) in. internally, and folds down to (31 L x 21 W x 3 H) in. for portability.
- Includes a 14 x 12 in. unshielded front zipper compartment and a 10 x 12 in. transparent document or accessory pocket.
- Constructed from aluminum, Water-resistant ballistic nylon, and two layers of High-shielding fabric.
- Protects generators, large electronics, and survival tools from the damaging effects of EMP or CME.
- Features layered shielding materials to help reduce electromagnetic interference.
- Reinforced construction provides enhanced durability and protection.
- Helps keep stored electronic devices isolated from external signals.
Specifications
Specifications
| Product Type | Gear Bag |
| Color | Gray, Black |
| Material | Aluminum |
| Dimensions (D x W x H) Interior | 30 x 20 x 16 in. |
| Dimensions (L x W x H) | 31 x 21 x 18.5 in. |
| Sterility | Non-sterile |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
