Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BUCHI Reveleris™ X2-UV System
SDP

Catalog No. 10987134 Shop All BUCHI Products
Change view
Click to view available options
Wavelength Range:
200 to 500 nm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Wavelength Range
10-987-134 200 to 500 nm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 10-987-134 Supplier BUCHI Supplier No. 140000014

missing translation for 'validMainframeMsg'

Includes

Fraction racks, Tubing

Reveleris™ X2-UV System is a fully automated flash chromatography system that makes separations quick and easy

  • Purify samples up to 300g
  • 3 x UV channels for collection/monitoring
  • RFID cartridge recognition
  • 4 x solvent channels with binary mixing

Specifications

Display LCD Touchscreen
Dimensions (L x W x H) 18 x 21.5 x 16.5 in.
Light Source UV
Voltage 120/240 V
Wavelength Range 200 to 500 nm
For Use With (Application) Chromatographic Separation
For Use With (Equipment) Flash Cartridges
Height (English) 16.5 in.
Height (Metric) 42.5 cm
Includes Fraction racks, Tubing
Length (English) 18 in.
Length (Metric) 45.72 cm
Sample Volume (Metric) 0.01 to 300 g
Weight (English) 60 lb.
Weight (Metric) 27 kg
Width (English) 21.5 in.
Width (Metric) 54.6 cm
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.