Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Electron Microscopy Sciences EMS Swiss Line Reverse Action Tweezer Style 321R, 125 mm
SDP

Catalog No. 501928685
Encompass_Preferred

Reverse action tweezer for comfortable soldering, insertion/extraction, and anti-wicking. 125 mm long.
OAL: 125 mm
Width: M: 8 mm
Gap: N:1.5 mm
Tip length: P: 60 mm
Dimensions: U: 3.5 mm

Catalog No. 50-192-8685 Supplier Electron Microscopy Sciences Supplier No. 7802321R
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Reverse action tweezer for comfortable soldering, insertion/extraction, and anti-wicking. 125 mm long.
OAL: 125 mm
Width: M: 8 mm
Gap: N:1.5 mm
Tip length: P: 60 mm
Dimensions: U: 3.5 mm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.