Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Caframo™ Reversing Digital Overhead Stirrer, 220 V

Catalog No. 14501082 Shop All Caframo Products
Change view
Click to view available options
Speed:
40 to 2010 rpm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Speed
14-501-082 40 to 2010 rpm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-501-082 Supplier Caframo™ Supplier No. BDC2010U1
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Reversing Digital Overhead Stirrer with brushless DC motor, speed range of 40 to 2010 rpm. Offers reverse mixing, cycle timer and countdown timer. Safety approved to North America and Europe standards. Also features a unique stir light, through shaft, digital display. Product is CE marked; RoHS and WEEE Compliant.

  • Description
  • One-touch button reverses stirring direction; also features timed and auto-reverse modes for maximum versatility
  • Speed range: 40 to 2010 rpm
  • Maximum torque: 90 Ncm
  • Stirlight shows stirring clearly, monitors mixing properties of batches
  • Through shaft for quick, easy impeller changes and adjustment
  • Brushless, maintenance-free DC motor maintains speed at all viscosities
  • Automatic overload protection
  • Stirring Modes
  • Timed: Countdown timer stops stirring at end of set interval
  • Clockwise or counterclockwise direction (offers different mixing with same impellers)
  • XRx Agitation (Auto-reverse): Provides controllable vortex effect for quicker, more complete mixing; eliminates air from sample
  • Includes support rod, chuck, chuck key, chuck guard, UK and EU cord sets, and printed manual

Specifications

Speed 40 to 2010 rpm
Capacity 25 L
Display Digital
Voltage 220 V
Diameter (English) Shaft 0.375 in.
Diameter (Metric) Shaft 10 mm
Height (English) 9.7 in.
Height (Metric) 24.7 cm
Length (English) 11 in.
Length (Metric) 27.9 cm
Frequency 50/60 Hz
Horsepower 1/15 hp
Certifications/Compliance CSA, CE, UL, FCC, IEC, ICES, EMC, EMI
Includes Overhead stirrer motor, chuck, chuck key, support rod, external power supply, grounded power cord, two cord sets (UK and EU), manual in four languages (English, French, Spanish and German) and three year warranty
Material Molded Nylon and Cast Aluminum Housing
Motor Type Brushless DC
Protection Class IP42
Torque 90 Ncm
Type Reversing Digital
Weight (English) 7 lb.
Weight (Metric) 3 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.