Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

National Safety Apparel™ Enespro™ ArcGuard™ RevoLite™ 40 cal Gloves
SDP

Catalog No. 17001696 Shop All National Safety Apparel Products
Encompass_Preferred
Change view
Click to view available options
Size:
Universal
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-001-696 Universal
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-001-696 Supplier National Safety Apparel™ Supplier No. G51NPQH14
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Gloves are constructed from 11.2 oz. RevoLite™ fabric, and have an arc flash rating of 40 cal/cm2.

  • Constructed from 11.2 oz. RevoLite™ fabric
  • Arc rating: 40 cal/cm2

Specifications

Certifications/Compliance NFPA 70E, ASTM F1506, OSHA 1910.269, CSA Z462
Applications Industrial
Color Green
Hand Specific
Material RevoLite
Product Type Arc Flash Gloves
Size Universal
For Use With (Application) Utilities, Manufacturing, Electrical Contractors
Glove Cuff Style Open
Length (English) 14 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.