Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Texwipe™ Revolve™ Sealed Edge Dry Wipers
SDP

Catalog No. 18366268 Shop All Texwipe Products
Change view
Click to view available options
Dimensions (L x W):
4 x 4 in.
9 x 9 in.
12 x 12 in.
Sterility:
Non-sterile
Sterile
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Sterility
18-366-268 4 x 4 in. Non-sterile
18-366-271 4 x 4 in. Sterile
18-366-269 9 x 9 in. Non-sterile
18-366-272 9 x 9 in. Sterile
18-366-270 12 x 12 in. Non-sterile
18-366-273 12 x 12 in. Sterile
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 18-366-268 Supplier Texwipe™ Supplier No. TX1704
Add to Cart
Add to Cart
This item is not returnable. View return policy

Made from 100% upcycled polyester material and processed on Texwipe’s fully automated manufacturing system. Revolve™ Wipers contribute to sustainability goals by reducing the amount of post-consumer water bottles going into landfills and reducing carbon emission levels.

  • By using Revolve™ products, companies participate in the reuse of polyester polymers, saving the number of bottles indicated on each product bag from going into landfill
  • Revolve™ processing provides low levels of ions, NVRs (non-volatile residues), particles and fibers for use in critical cleaning applications and environments
  • Designed for high sorption capacity which is ideal for spill control, cleaning, and solution applications
  • Meets USP <797> and USP <800> wiper requirements
  • Sterile Wipers are triple-bagged with a case liner forming a forth layer of protection
  • Gamma irradiated to a Sterility Assurance Level of 10-6 according to AAMI Guidelines
  • Individually lot coded for traceability and quality control
  • Sterile Validation Documentation available

Specifications

Product Type Cleanroom Wiper
Length (English) 4 in.
Length (Metric) 10 cm
Width (English) 4 in.
Width (Metric) 10 cm
Material Polyester
Autoclavable Autoclavable
Edges Sealed
Dimensions (L x W) 4 x 4 in.
For Use With (Application) Cleaning, Applying and Removing Disinfectants
Saturation Solution Unsaturated
Sterility Non-sterile
Green Features Made From 100% Upcycled Polyester Material
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.