Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Revolutionary Science™ SaniClave Series Steam Autoclave, FDA Cleared
SCI_ED

Catalog No. S07886 Shop All Revolutionary Science Products
Change view
Click to view available options
Capacity (Metric):
8 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S07886 8 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S07886 Supplier Revolutionary Science™ Supplier No. RSSC102
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Choose an FDA cleared autoclave that sterilizes unwrapped solid instruments. The SaniClave Series Steam Autoclave provides dependable service at an affordable price.

  • Medical grade sterilizer
  • Applications: General Medical, Dental, Chiropody, Veterinary, Laboratory, Tattooing, Body Piercing, Health, Nail and Cosmetic
  • Thermally protective polymer construction
  • Corrosion resistant, stainless steel chamber
  • Push-button operation
  • Comes with low water and under and over temperature alarms
  • Available with standard accessories including internal basket, seal and literature
  • Pressure: 15 psi
  • Internal temperature: 121°C
  • Sterilization Cycle: 30 minutes
  • Power Requirements: 120 VAC, 60 Hz, 1250 W, grounded cord
  • Load type: Solid, non-lumened, unwrapped medical instruments
  • Capacity: 8 L
  • External Dimensions (D x W x H): 15 x 12.5 x 13 in.
  • Internal Dimensions (Dia. x H): 9 in. x 8 in.
  • FDA approved K122978

Specifications

Depth (English) Outside 15 in.
Depth (Metric) Outside 38.1 cm
Capacity (English) 2.11 gal.
Capacity (Metric) 8 L
Depth (Metric) Chamber 20 cm
Diameter (English) Chamber 9 in.
Depth (English) Chamber 8 in.
Diameter (Metric) Chamber 22.9 cm
Height (English) Exterior 13 in.
Height (Metric) Exterior 33.02 cm
Model RS-SC-102
Product Type Autoclave
Temperature (English) 249.8°F
Temperature (Metric) 121°C
Weight (English) 12 lb.
Weight (Metric) 5.4 kg
Electrical Requirements 120 V 60 Hz
Height (Metric) Interior 20.32 cm
Height (English) Interior 8 in.
Frequency 60 Hz
Operating Pressure 15 psi
Voltage 120 V
Wattage 1250 W
Width (English) Exterior 12.5 in.
Width (Metric) Exterior 31.75 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.