Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Revolutionary Science™ SaniClave Series Steam Autoclave, Non-FDA
SCI_ED

Catalog No. S07885 Shop All Revolutionary Science Products
Change view
Click to view available options
Capacity (Metric):
8 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S07885 8 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S07885 Supplier Revolutionary Science™ Supplier No. RSSC50
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The SaniClave Series Steam Autoclave is a laboratory grade sterilizer for veterinary and laboratory applications.

  • Thermally protective polymer construction
  • Corrosion resistant, stainless steel chamber
  • Push-button operation
  • Comes with low water and under and over temperature alarms
  • Available with standard accessories including internal basket, seal and literature
  • Pressure: 15 psi
  • Internal temperature: 121°C
  • Sterilization Cycle: 30 minutes
  • Power Requirements: 120 VAC, 60 Hz, 1250 W, grounded cord
  • Load type: Solid, non-lumened, unwrapped non-medical instruments
  • Capacity: 8 L
  • External Dimensions (D x W x H): 15 x 12.5 x 13 in.
  • Internal Dimensions (Dia. x H): 9 in. x 8 in.
  • Not approved by the FDA
  • Bacteria slides, liquid media, used Petri plates

Specifications

Depth (English) Outside 15 in.
Depth (Metric) Outside 38.1 cm
Capacity (English) 2.11 gal.
Capacity (Metric) 8 L
Depth (Metric) Chamber 20 cm
Diameter (English) Chamber 9 in.
Depth (English) Chamber 8 in.
Diameter (Metric) Chamber 22.86 cm
For Use With (Application) Bacteria slides, liquid media and petri plates
Height (English) Exterior 13 in.
Height (Metric) Exterior 33.02 cm
Model RS-SC-50
Product Type Autoclave
Temperature (English) 249.8°F
Temperature (Metric) 121°C
Weight (English) 12 lb.
Weight (Metric) 5.4 kg
Electrical Requirements 120 V 60 Hz
Height (Metric) Interior 20.32 cm
Height (English) Interior 8 in.
Frequency 60 Hz
Operating Pressure 15 psi
Voltage 120 V
Wattage 1250 W
Width (English) Exterior 12.5 in.
Width (Metric) Exterior 31.75 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.