Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Surgical Design™ Rib Shears Constable

Catalog No. 21124657 Shop All Surgical Design Products
Change view
Click to view available options
Length (English):
9 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
21-124-657 9 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 21-124-657 Supplier Surgical Design™ Supplier No. ATPM035
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Constable rib shears deliver powerful, controlled rib cutting for rapid thoracic entry with clean bone cuts and reliable performance in autopsy work.

  • Constable Rib Shears, engineered for fast, efficient sectioning of ribs in autopsy procedures
  • Heavy-duty, sharp cutting blades provide precise, clean cuts through rib bones, cartilage, and sternum edges
  • Ideal for opening the thoracic cavity, allowing rapid access to heart, lungs, and mediastinal structures
  • Robust double-action mechanism increases cutting power while reducing operator effort
  • Essential tool for forensic pathologists, enabling evaluation of rib fractures, trauma patterns, and chest injuries
  • Ergonomic handles ensure a stable, comfortable grip, maintaining control in wet or fluid-heavy environments
  • Constructed from surgical-grade stainless steel for maximum durability, corrosion resistance, and longevity
  • Fully autoclavable and reusable, suitable for high-volume use in autopsy and necropsy labs
  • Also useful in veterinary pathology for cutting through thick rib structures
  • Rapid thoracic cavity entry
  • Cutting ribs for removal of chest plate
  • Examining traumatic chest injuries and fracture lines
  • Facilitating access for organ removal and internal examination

Specifications

Product Type Rib Shears
Material Stainless Steel
Length (English) 9 in.
Length (Metric) 22.9 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.