Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MP Biomedicals Riboflavin Deficient Diet, Modified, Powder
Riboflavin deficient diet. Riboflavin not added in the vitamin fortification mix.
Supplier: MP Biomedicals 0296016220
Description
- Riboflavin deficient diet
- Riboflavin not added in the Vitamin fortification mix
- Contains, casein, cotton seed oil, salt mixture and other minerals

Specifications
Autoclavable | |
Single-use | |
20 kg | |
Room Temperature | |
0.3048 m |
Animal Diet | |
Powder | |
Non-sterile | |
1 ft. |
Safety and Handling
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Spot an opportunity for improvement?Share a Content Correction