Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Epredia™ STS™ Specimen Transport System Pre-filled Specimen Containers 10% NBF - Bio-Tite™
GSA_VA

Catalog No. 22220685 Shop All Epredia Products
Change view
Click to view available options
Capacity (Metric):
1.2 L, pre-filled 600 mL
120 mL, pre-filled 80 mL
40 mL, pre-filled 20 mL
60 mL, pre-filled 30 mL
90 mL, pre-filled 45 mL
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
22-220685 120 mL, pre-filled 80 mL
22-220683 40 mL, pre-filled 20 mL
22-220684 60 mL, pre-filled 30 mL
22-050-196 90 mL, pre-filled 45 mL
59-120-01 1.2 L, pre-filled 600 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 22-220685 Supplier Epredia™ Supplier No. 591201
 Restricted Item
Add to Cart
Add to Cart
This item is not returnable. View return policy

Transport, store and retrieve pathology specimens in a safe and cost effective manner with Epredia™ Specimen Transportation System (STS™).

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Pre-filled Specimen Container
Closure Included Yes
Material Polypropylene
Sterility Non-sterile
Capacity (Metric) 120 mL, pre-filled 80 mL
Closure Type Bio-Tite Lid
Color Clear
Description Prefilled Container, 10% NBF
Includes 10% NBF
No. per Case 90/Cs.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.