Learn More
Description
- Constructed from high-quality surgical-grade stainless steel for exceptional strength, balance, and corrosion resistance
- Set of 2 retractors, each double-ended for versatile use
- Features blades of varying sizes to accommodate different tissue depths and exposure needs
- Angled blade design provides optimal retraction and visibility
- Flat, ergonomic handle ensures firm grip, comfort, and precise control
- Durable and autoclavable, ensuring long-lasting professional use
- Designed for firm, controlled tissue retraction with minimal trauma
- Commonly used for deep wound exposure and tissue retraction
Specifications
Specifications
| Grade | Surgical |
| Length (English) | 9.5 in. |
| Length (Metric) | 24 cm |
| Material | Stainless Steel |
| Size | Standard |
| Autoclavable | Autoclavable |
| Certifications/Compliance | ISO/GMP |
| Color | Silver |
| Sterility | Non-sterile |
| Product Type | Richardson-Eastman Retractor |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.