The Kärcher KM 150/500 R LPG is an LPG-powered ride-on vacuum sweeper for commercial and heavy-duty industrial applications. Featuring a robust steel chassis, low noise, and exhaust-free emissions, it suits both indoor and outdoor use. It efficiently vacuums fine and coarse dirt, with an automatic closing waste container for enhanced cleanliness.
- Robust steel chassis
- Three-wheel rear steering
- Low noise, exhaust-free emissions
- Dustpan principle for fine and coarse dirt
- Automatic closing waste container
- Roller brush auto-adjusts, tool-free replacement
- Dual flat fold filters for clean air, push-button cleaning
- EASY Operation Concept control
- Working width with 1 side brush: 59 in
- Area performance: 193,752 ft²/hr
- Waste container capacity: 132 gal
- Dimensions (L x W x H): 96 x 61 x 65 in
- Power source: Propane