Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Surgical Design™ Ridged Shaft Retractors

Catalog No. 21124598 Shop All Surgical Design Products
Change view
Click to view available options
Length (English):
6.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
21-124-598 6.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 21-124-598 Supplier Surgical Design™ Supplier No. 293132
Add to Cart
Add to Cart

Ridged shaft retractor, 6.5 in., 2-prong, provides secure, precise soft tissue retraction with a stable grip for controlled exposure.

  • Made from premium surgical-grade stainless steel for strength, precision, and long-lasting corrosion resistance
  • Features two finely curved prongs for controlled, stable retraction of soft tissue
  • Ridged shaft handle provides a comfortable, non-slip grip and superior tactile control
  • 6.5-in. overall length offers optimal balance between reach and maneuverability
  • Lightweight yet durable design enhances precision and reduces hand fatigue
  • Ergonomic construction improves handling and stability during fine dissection or exposure
  • Autoclavable and reusable, built for dependable performance in repeated use
  • Engineered for safe, controlled tissue manipulation with minimal trauma
  • Commonly used for tissue retraction and dissection

Specifications

Product Type Rigid Shaft Retractor
Grade Medical
Length (English) 6.5 in.
Length (Metric) 16.5 cm
Material Stainless Steel
Size Standard
Autoclavable Autoclavable
Certifications/Compliance ISO/GMP
Color Silver
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.