Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Simple Green Rig Wash Cleaner & Degreaser, Liquid, Unscented, 275 gal

Catalog No. 502838244
Encompass

This concentrated cleaner and degreaser is formulated as a non-acid, alkaline, and biodegradable liquid. Supplied in a 275-gallon tote, it is suitable for general purpose applications on most water-tolerant surfaces.

  • Degreaser type: Cleaner
  • Form: Liquid
  • Container type: Tote
  • Container size: 275 gal
  • Scent: None
  • Concentrated: Yes
  • Disinfectant: No
  • Material application: All materials except brass; hard non-porous surfaces
  • Formula type: Alkaline
  • Solution type: Dilutable concentrate
  • Applications: General purpose
  • Non-acid: Yes
  • VOC content (g/L): 20
  • VOC content (%): 2.0
  • Biodegradable
  • Country of origin: United States

Catalog No. 50-283-8244 Supplier MSC Supplier No. 42543868
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

This concentrated cleaner and degreaser is formulated as a non-acid, alkaline, and biodegradable liquid. Supplied in a 275-gallon tote, it is suitable for general purpose applications on most water-tolerant surfaces.

  • Degreaser type: Cleaner
  • Form: Liquid
  • Container type: Tote
  • Container size: 275 gal
  • Scent: None
  • Concentrated: Yes
  • Disinfectant: No
  • Material application: All materials except brass; hard non-porous surfaces
  • Formula type: Alkaline
  • Solution type: Dilutable concentrate
  • Applications: General purpose
  • Non-acid: Yes
  • VOC content (g/L): 20
  • VOC content (%): 2.0
  • Biodegradable
  • Country of origin: United States

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.