Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Formlabs Inc RIGID RESIN 1L
SDP

Catalog No. NC1462741
Encompass

  • Color: White
  • Volume: 1 L
  • Ultimate tensile strength: 69 MPa
  • Tensile modulus: 4.1 GPa
  • Elongation at break: 5.3%
  • Flexural strength: 105 MPa
  • Flexural modulus: 3.4 GPa
  • Notched Izod impact strength: 23 J/m
  • Heat deflection temperature (0.45 MPa): 77 °C
  • Thermal expansion (0-150 °C): 63 µm/m/°C
  • Minimum layer height: 50 microns
  • Maximum layer height: 100 microns
  • Post-curing required: (15 min at 80 °C recommended)
  • Printer compatibility: Form 2, Form 3, Form 3+, Form 3B, Form 3B+, Form 3L, Form 3BL, Form 4, Form 4B, Form 4L, Form 4BL
  • Resin tank compatibility (Form 2): Resin Tank LT
  • Resin tank compatibility (Form 3): Resin Tank V2.1

Catalog No. NC1462741 Supplier Formlabs Inc Supplier No. RSF2RGWH01
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

  • Color: White
  • Volume: 1 L
  • Ultimate tensile strength: 69 MPa
  • Tensile modulus: 4.1 GPa
  • Elongation at break: 5.3%
  • Flexural strength: 105 MPa
  • Flexural modulus: 3.4 GPa
  • Notched Izod impact strength: 23 J/m
  • Heat deflection temperature (0.45 MPa): 77 °C
  • Thermal expansion (0-150 °C): 63 µm/m/°C
  • Minimum layer height: 50 microns
  • Maximum layer height: 100 microns
  • Post-curing required: (15 min at 80 °C recommended)
  • Printer compatibility: Form 2, Form 3, Form 3+, Form 3B, Form 3B+, Form 3L, Form 3BL, Form 4, Form 4B, Form 4L, Form 4BL
  • Resin tank compatibility (Form 2): Resin Tank LT
  • Resin tank compatibility (Form 3): Resin Tank V2.1

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.