Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ring and Disc
SDPSCI_ED

Catalog No. s94205
Change view
Click to view available options
Material:
Steel, Wood
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
S94205 Steel, Wood
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S94205 Supplier Science First Supplier No. 6111215
Only null left
Add to Cart
Add to Cart

Includes

Instructions

PVC ring and hardwood disc have the same mass and diameter.

  • Demonstrate mass distribution in rolling bodies
  • Compare speed as they roll together down incline

Specifications

For Use With (Application) To demonstrate mass distribution in rolling bodies
Diameter (English) 3 in.
Product Type Ring and Disc
Diameter (Metric) 76.2 mm
Includes Steel ring and Wood disc
Material Steel, Wood
Weight (English) 2.2 lb.
Weight (Metric) 1000 g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.