Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Globe Scientific RingSeal Cryogenic Vial, External Threads

Catalog No. 23762984
Change view
Click to view available options
Height (Metric):
41.3 mm
47.3 mm
48.5 mm
76.4 mm
89.3 mm
90.2 mm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric)
23-762-984 41.3 mm
23-762-985 48.5 mm
23-762-986 47.3 mm
23-762-987 76.4 mm
23-762-988 90.2 mm
23-762-989 89.3 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 23-762-984 Supplier Globe Scientific Supplier No. 30321
Add to Cart
Add to Cart

An excellent choice for long-term sample storage. Built with reliable o-ring seals, this exceptional range offers multiple variants to meet diverse research needs. Available in both internal and external thread options.

  • Leak-Proof Design: RingSeal™ Cryogenic Vials provide leak-proof protection up to 90kPa, safeguarding against potential leaks or contamination
  • O-Ring Seals: Reliable o-ring seals effectively protect samples within a wide temperature range, from -196°C to 121°C
  • Round Bottom and Self-Standing Options: Choose between round bottom and self-standing vials based on your specific requirements
  • Certified Purity: Certified DNase, RNase, and Pyrogen-free vials ensure the integrity and cleanliness of your valuable samples
  • Internal and External Threads: Available internal and external thread options allow compatibility with a variety of laboratory processes
  • Large Writing Area: Large writing area aides in convenient sample identification and organization
  • Autoclavable: To ensure efficient sterilization while maintaining their structural integrity

Specifications

Color Natural
Diameter (Metric) Outer 12.2 mm
Material Polypropylene
Pre-slit No
Sterility Sterile
Disposable Single-use
Volume (Metric) 1 mL
Graduated Yes
No. per Case 500
Volume (Metric) Working 0.9 mL
Base Style Conical Bottom, Self-Standing
RNase Free Yes
Dnase Free Yes
Closure Material Polypropylene
Closure Type Screw Cap, Silicone Washer
Quantity 500
Marking Spot Yes
Vial Type Externally Threaded
Autoclavable Autoclavable
Certifications/Compliance Nonpyrogenic, RNase/DNase-free
Height (Metric) 41.3 mm
Preservative None
Product Type Cryogenic Vial
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.