Learn More
Globe Scientific RingSeal Cryogenic Vial, External Threads
Description
- Leak-Proof Design: RingSeal™ Cryogenic Vials provide leak-proof protection up to 90kPa, safeguarding against potential leaks or contamination
- O-Ring Seals: Reliable o-ring seals effectively protect samples within a wide temperature range, from -196°C to 121°C
- Round Bottom and Self-Standing Options: Choose between round bottom and self-standing vials based on your specific requirements
- Certified Purity: Certified DNase, RNase, and Pyrogen-free vials ensure the integrity and cleanliness of your valuable samples
- Internal and External Threads: Available internal and external thread options allow compatibility with a variety of laboratory processes
- Large Writing Area: Large writing area aides in convenient sample identification and organization
- Autoclavable: To ensure efficient sterilization while maintaining their structural integrity
Specifications
Specifications
| Color | Natural |
| Diameter (Metric) Outer | 12.5 mm |
| Material | Polypropylene |
| Pre-slit | No |
| Sterility | Sterile |
| Disposable | Single-use |
| Volume (Metric) | 2 mL |
| Graduated | Yes |
| No. per Case | 500 |
| Volume (Metric) Working | 1.8 mL |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.