Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Rinse Away Sink
SCI_ED

Catalog No. S72464 Shop All Diversified Spaces Products
Change view
Click to view available options
Includes:
Faucets with ADA Compliant Paddle Handles
Faucets with Knobs
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
S72464 Faucets with ADA Compliant Paddle Handles
S72463 Faucets with Knobs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S72464 Supplier Diversified Spaces™ Supplier No. 3020KADA

missing translation for 'validMainframeMsg'

Large sloping fiberglass sink with unique design to prevent splashes

  • Includes a hot and cold mixing faucet
  • Limited Lifetime Warranty
  • Made in the USA
  • Overall dimensions: 80 in. W x 24 in. D x 38 in. H (34 in. H at the sink)
  • Removable panel to access plumbing
  • Sink is constructed of fiberglass to retain spilled materials and liquids
  • The base consists of two oak storage cabinets with a drawer over the door with an adjustable shelf
  • The counter is sloped with an integral sink, raised edges and coved corners

Warranty and Services

Limited Lifetime

Specifications

Certifications/Compliance MAS Green Certified
Material Oak, Fiberglass
Includes Faucets with ADA Compliant Paddle Handles
No. of Compartments 4
Dimensions (L x W x H) 24 x 80 x 38 in.
Width (English) 80 in.
Height (English) 38 in.
Depth (English) 24 in.
Weight (English) 234 lb.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.