Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ RiOs™ Essential 5, 8, 16, 24 Water Purification System
GSA_VA

Catalog No. p-4665924 Shop All MilliporeSigma Products
Click to view available options
Flow Rate:
16 L/hr.
5

Millipore RiOs™ Essential 5, 8, 16, 24 Water Purification System is a reliable, user-friendly pure water solution for many environments.

Ideal for laboratories needing reliable, constant production of high-quality Type 3 pure water. The RiOs Essential solution integrates complementary water purification techniques, including pretreatment and high-performance reverse osmosis (RO) membranes. In addition, temperature compensation ensures dependable, constant flow rates. Systems are available in 5, 8, 16 or 24 liter models to match the specific volume needs of your laboratory.

  • Temperature compensation ensures dependable, constant flow rates
  • Advanced reverse osmosis technology with high level recovery loop reduces water consumption by 50% or more
  • Intuitive system controls, with system alert and alarm icons shown on a color-coded backlit LCD display
  • Automatic RO self-maintenance functions
  • New ergonomic pack locking system makes Progard™ pack changes a snap
  • RFID technology for traceability of Progard pretreatment packs
  • Small system footprint, allowing multiple installation possibilities — on or under the bench, or on a wall
  • Optional Millitrack™ software embedded on-board the water system, provides data management, archiving and remote access capabilities
Pure (Type 3) Product Water Quality
  • Product flow rate (±15%, 7 to 35°C): 5, 8, 16 or 24 L/hr.
  • Ionic content: Typical rejection >95%
  • Organics and Particulates: Typical rejection >99%
System Information
Dimensions: 13.35D x 10.55W x 18.5 in.H (33.9 x 26.8 x 47cm)
Net weight: 23.9-26.7 lb. (10.9-12.1kg)
Operating weight: 31.7-34.5 lb. (14.4-15.7kg)
Electrical feed voltage: 100-230V ±10%
Electrical feed frequency: 50-60 Hz
Tap (feed) water connection: 0.5 in. Gaz M
Feed Water Requirements
  • Water quality: Potable tap water
  • Temperature: 5° to 35°C
  • Fouling index: <12
  • Free chlorine: <3 ppm
  • Min. feed water pressure: 1 bar
  • Max. feed water pressure: 6 bar

Glassware rinsing; Hydroponics; Water baths; Feed water for humidifiers, autoclaves, glassware washers, washing machines; Feed water for Milli-Q™ ultrapure water systems

Compliance

Manufactured in an ISO 9001 v. 2008 and ISO 14001-v. 2004-registered site. Certified for safety and electro-magnetic compatibility (CE, cUL, FCC).

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance CE, cUL, FCC, ISO 9001 v. 2008 and ISO 14001-v. 2004-registered site
Feedwater Source Potable Tap
Flow Rate 16 L/hr.
Product Water Type Type 3
Type RiOs Essential Water Purification System
Display Color Graphic Display
For Use With (Application) Glassware rinsing, hydroponics, water baths, feed water for humidifiers, autoclaves, Glassware washers, washing machines, feed water for Milli-Q™ ultrapure water system
Temperature Range (English) 41°F to 95°F
Temperature Range (Metric) 5°C to 35°C
Width (English) 10.55 in.
Width (Metric) 26.8 cm
Height (English) 18.5 in.
Height (Metric) 47 cm
Depth (English) 13.35 in.
Depth (Metric) 33.9 cm
Weight (English) 23.9 to 26.7 lb.
Weight (Metric) 10.9 to 12.1 kg
Electrical Requirements 100/230 V 50/60 Hz
Voltage 100/230 V
Frequency 50/60 Hz
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.