Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Scott Safety™ RIT-PAK III Emergency Air-Supply System

Catalog No. 19111130
Change view
Click to view available options
Pressure:
2216 psi
4500 psi
5500 psi
Includes:
Carrying bag, shoulder strap, 6 ft. ebss hose and 5 ft. ric hose
Carrying bag, shoulder strap, 6 ft. ebss hose, 5 ft. ric hose, facepiece and e-z flo™ regulator
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pressure Includes
19-111-130 2216 psi Carrying bag, shoulder strap, 6 ft. ebss hose, 5 ft. ric hose, facepiece and e-z flo™ regulator
19-121-021 4500 psi Carrying bag, shoulder strap, 6 ft. ebss hose, 5 ft. ric hose, facepiece and e-z flo™ regulator
19-111-231 5500 psi Carrying bag, shoulder strap, 6 ft. ebss hose and 5 ft. ric hose
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-111-130 Supplier Scott Safety™ Supplier No. 7012471714

Please contact your local Fisher Scientific sales representative for pricing

All-inclusive emergency air-supply system that works in mutual aid situations regardless of SCBA used by neighboring departments.

Designed by firefighters and RIT instructors for rapid intervention teams or emergency response teams. The RIT-PAK III is field designed and tested.

Carrying Device

  • A protective skid plate reduces friction when the RIT-PAK III is dragged and makes it easier to identify the orientation of the bag in low visibility, stressful environments
  • Two convenient storage pouches allow for easy access to rescue tools and rescue rope
  • The hi-viz orange material and reflective stripes improve the visibility of the RIT-PAK III
Pneumatics
  • An easy-to-remove and adjustable length shoulder/drag strap allows for convenient carrying and dragging
  • Identifiable handles enable the user to determine the low-pressure side from the high-pressure side of the bag Pneumati cs
  • An external pressure gauge provides pressure indicator lights to mimic those used on the heads-up display on the Air-Pak SCBA
  • A universal low-pressure hose can be equipped with quickconnect fittings that work with other manufacturers' SCBAs
  • An audible alarm at 25 percent of pressure complements the pressure indicator lights on the external pressure gauge
Facepiece
The facepiece, a modified AV-3000 with SureSeal, has a simple-to-use donning strap, making it quick and easy to strap onto a downed firefighter or victim

High-Pressure side includes:

  • Cylinder Valve
  • Pressure Reducer
  • Audible Low-Pressure Alarm
Low-Pressure side includes:
  • Facepiece
  • Regulator
  • Low-Pressure Manifold
Bag dimensions
L X W x H: 33 x 10.5 x 8.5 in.

Specifications

Product Type Emergency Air-Supply System
Pressure 2216 psi
For Use With (Application) Rapid intervention, emergency response
Includes Carrying bag, shoulder strap, 6 ft. ebss hose, 5 ft. ric hose, facepiece and e-z flo™ regulator
Model 200954-01

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.