Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Medicom™ Ritmed™ Laparotomy Sponges, Non-washed, Tape Loop, Banded in 5’s

Catalog No. 17377441 Shop All Medicom Products
Change view
Click to view available options
Dimensions (L x W):
4 x 18 in.
12 x 12 in.
18 x 18 in.
Sterility:
Non-sterile
Sterile
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Sterility
17-377-441 12 x 12 in. Sterile
17-377-439 12 x 12 in. Non-sterile
17-377-446 18 x 18 in. Sterile
17-377-444 18 x 18 in. Non-sterile
17-377-447 4 x 18 in. Non-sterile
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 17-377-441 Supplier Medicom™ Supplier No. 1506
Add to Cart
Add to Cart

Laparotomy sponges are surgical sponges used to absorb fluids, maintain a clear surgical field, and protect tissues during procedures such as abdominal and thoracic surgeries

  • Ritmed™ Laparotomy sponges are made of 100% cotton gauze.
  • 4-Ply with high absorbency and soft texture.
  • X-ray Detectable for use in the operation room.
  • Not made with Natural Rubber Latex.

Specifications

Material Cotton
Product Type Surgical Gauze Sponge
Sterility Sterile
Size Universal
Dimensions (L x W) 12 x 12 in.
Packaging Type Banded in groups of 5
Latex Free Yes
Style Non-washed, Tape Loop
Autoclavable Not Autoclavable
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.