Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
TechNiGlove International Rival 12 in. Cl10 Nitrile Glove
Shop All TechNiGlove International Inc. Products

Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
Description
- Developed with TechNiGlove International's Soft Modulus Nitrile technology, providing a perfect balance of comfort, strength, and tactile sensitivity.
- Accelerator-free and powder-free design minimizes skin irritation while maintaining a contaminant-free surface ideal for sensitive applications.
- Constructed from 100% nitrile material for superior chemical resistance and reliable barrier protection in cleanroom conditions.
- Offers particle counts as low as 250 particles per square centimeter-making it one of the cleanest ISO4 gloves available in the industry.
- Delivers up to 220% elongation before breaking, reducing hand fatigue by over 50% compared to conventional nitrile gloves.
- Extended 12-inch length ensures enhanced coverage and protection for wrists and forearms during precision work.
- Perfect for semiconductor manufacturing, electronics production, battery assembly, and other controlled ISO4 environments.
Specifications
Specifications
| Chlorinated | Yes |
| Cleanroom Class | Class 1 (ISO 3) |
| Accelerator Free | Yes |
| AQL | 1.5 |
| Color | White |
| Disposable | Single-use |
| Exterior Finish | Fingertip Textured |
| Finger Thickness (English) | 4 mil |
| Finger Thickness (Metric) | 0.10 mm |
| Hand | Ambidextrous |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction