Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MP Biomedicals™ RNase Erase™ Decontamination Solution Refill

Catalog No. MP04821684 Shop All MP Biomedicals, Inc Products
Change view
Click to view available options
Volume (Metric):
250 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
MP04821684 250 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. MP04821684 Supplier MP Biomedicals™ Supplier No. 04821684

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Completely removes RNase contamination from glass and plastic surfaces, pipettes and equipment that must be RNase-free.

  • Formulated to remove RNase contamination from reaction vessels
  • With thorough rinsing, leaves no residues that are inhibitory to enzymatic reactions
  • Solution is ready to use
  • Effective at eliminating RNase contamination from microcentrifuge tubes without inhibiting subsequent enzymatic reactions
TRUSTED_SUSTAINABILITY

Specifications

Volume (English) 8.5 oz.
Volume (Metric) 250 mL
For Use With (Application) RNase Decontamination
For Use With (Equipment) Laboratory Surfaces and Equipment
Packaging Type Bottle
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.